text.skipToContent text.skipToNavigation


P171526

Hydraulic Cartridge

Item #100178594
each

Product details

  • Hydraulic Cartridge
  • 1.1400" ID x 2.760" OD x 3.230" Long
  • Synteq® Media
  • For Filter Series FHK, FSK
  • Primary Application: Donaldson FHK/FSK

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series FSK
FHK
Media Type Synteq®
O.D. 2.76 in
Length 3.23 in
Primary Application Donaldson FHK/FSK
I.D. 1.14 in
Weight 0.551 LB
EAN or UPC 742330021897

You May Also Like