text.skipToContent text.skipToNavigation


P171527

Hydraulic Cartridge

Item #100178595
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.1400" ID x 2.760" OD x 3.230" Long
  • For Filter Series FHK, FSK
  • Primary Application: Donaldson FHK/FSK, FBO CR60/1

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FSK
FHK
Media Type N/A
O.D. 2.76 in
Length 3.23 in
Thread Size N/A
Primary Application Donaldson FHK/FSK
FBO CR60/1
Beta Rating ß10=2
I.D. 1.14 in
Fits Assembly Model K040811
Micron Rating 10 µm
Weight 0.4 LB
EAN or UPC 742330083710

You May Also Like