text.skipToContent text.skipToNavigation


P171531

Hydraulic Cartridge

Item #100178599
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.1400" ID x 2.760" OD x 5.040" Long
  • Synteq® Media
  • For Filter Series FHK, FSK
  • Primary Application: Donaldson FHK/FSK

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FHK
FSK
Media Type Synteq®
O.D. 2.76 in
Length 5.04 in
Primary Application Donaldson FHK/FSK
Beta Rating ß10=75
I.D. 1.14 in
Fits Assembly Model K040812
K040799
Micron Rating 10 µm
Weight 0.7 LB
EAN or UPC 742330021927

You May Also Like