Product details
- 2.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Outer Diameter (mm) | 70 |
Length | 5.12 in, 130 mm |
Bypass Valve Setting LR (BAR) | 1.5 bar |
I.D. | 1.14 in, 29 mm |
Efficiency Beta 2 | 27 micron |
Collapse Burst (in) | 10 |
Filter Series | FIK |
Outer Diameter (in) | 2.76 |
Length (in) | 5.12 |
Bypass Valve Setting LR (PSI) | 22 psi |
Efficiency Beta | 50 Micron @ Beta 1000, 27 Micron @ Beta 2 |
Collapse Burst (mm) | 145 |
Element Description | Hydraulic Cartridge |
O.D. | 2.76 in, 70 mm |
Media Type | Cellulose |
Efficiency Beta 1000 | 50 micron |
Inner Diameter (in) | 1.14 |
Inner Diameter (mm) | 29 |
Length (mm) | 130 |
Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
Collapse Burst | 145.04 psi, 10 bar |
Series | FIK |
Bypass Valve | Yes |
Style | Cartridge |
Weight | 0.6 LB |
EAN or UPC | 742330021958 |