text.skipToContent text.skipToNavigation


P171536

Hydraulic Cartridge

Item #100178604

Product details

  • Hydraulic Cartridge
  • 1.6100" ID x 3.740" OD x 7.990" Long
  • Wire Mesh Media
  • For Filter Series FHK
  • Primary Application: Donaldson FHK

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series FHK
Media Type Wire Mesh
O.D. 3.74 in
Length 7.99 in
Primary Application Donaldson FHK
I.D. 1.61 in
Weight 1.7 LB
EAN or UPC 742330021972

You May Also Like