Product details
- 3.74 in Outside Diameter
- Cartridge Style
Specifications
Outer Diameter (in) | 3.74 |
Length (mm) | 250 |
Inner Diameter (mm) | 41 |
Efficiency Beta 2 | 27 micron |
Collapse Burst (in) | 10 |
Outer Diameter (mm) | 95 |
I.D. | 1.61 in, 41 mm |
Inner Diameter (in) | 1.61 |
Efficiency Beta | 27 Micron @ Beta 2 |
Length | 9.84 in, 250 mm |
Media Type | Cellulose |
Collapse Burst (mm) | 145 |
O.D. | 3.74 in, 95 mm |
Length (in) | 9.84 |
Collapse Burst | 145.04 psi, 10 bar |
Style | Cartridge |
Weight | 1.95 LB |
EAN or UPC | 742330118931 |