Product details
- 5.51 in Outside Diameter
- Cartridge Style
Specifications
Efficiency Beta 1000 | 11 micron |
Media Type | Synthetic |
O.D. | 5.51 in, 140 mm |
Length (in) | 5.39 |
Overall Length (mm) | 144 |
Bypass Valve Setting LR (BAR) | 1.5 bar |
Length | 5.39 in, 137 mm |
Overall Length (in) | 5.67 |
Length (mm) | 137 |
Outer Diameter (in) | 5.51 |
Collapse Burst (in) | 10 |
Inner Diameter (mm) | 52 |
I.D. | 2.05 in, 52 mm |
Efficiency Beta | 11 Micron @ Beta 1000 |
Collapse Burst (mm) | 145 |
Bypass Valve Setting LR (PSI) | 22 psi |
Inner Diameter (in) | 2.05 |
Outer Diameter (mm) | 140 |
Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
Overall Length | 5.67 in, 144 mm |
Style | Cartridge |
Bypass Valve | Yes |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 2.55 LB |
EAN or UPC | 742330118962 |