text.skipToContent text.skipToNavigation


P171552

Hydraulic Cartridge

Item #100178613
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.0500" ID x 5.510" OD x 5.350" Long
  • Primary Application: FBO CR250/3

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.51 in
Length 5.35 in
Primary Application FBO CR250/3
I.D. 2.05 in
Weight 1.5 LB
EAN or UPC 742330083789

You May Also Like