Product details
- 5.51 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Efficiency Beta 1000 | 23 micron |
Collapse Burst (in) | 10 |
Bypass Valve Setting LR (BAR) | 1.5 bar |
Efficiency Beta | 23 Micron @ Beta 1000 |
Bypass Valve Setting LR (PSI) | 22 psi |
Length | 7.98 in, 202.6 mm |
Outer Diameter (in) | 5.51 |
Media Type | Synthetic |
Length (in) | 7.98 |
Outer Diameter (mm) | 140 |
Collapse Burst (mm) | 145 |
Length (mm) | 202.6 |
Inner Diameter (mm) | 52 |
O.D. | 5.51 in, 140 mm |
Inner Diameter (in) | 2.05 |
Element Description | Hydraulic Cartridge |
Filter Series | FIK |
I.D. | 2.05 in, 52 mm |
Collapse Burst | 145.04 psi, 10 bar |
Series | FIK |
Bypass Valve | Yes |
Style | Cartridge |
Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
Weight | 2.95 LB |
EAN or UPC | 742330022030 |