text.skipToContent text.skipToNavigation


P171557

Hydraulic Cartridge

Item #100178616

Product details

  • Hydraulic Cartridge
  • 2.0500" ID x 5.510" OD x 7.990" Long
  • For Filter Series FIK
  • Primary Application: Donaldson FIK, FBO CR325/1

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FIK
Media Type N/A
O.D. 5.51 in
Length 7.99 in
Primary Application FBO CR325/1
Donaldson FIK
Beta Rating 10/21/25
I.D. 2.05 in
Fits Assembly Model K070248
Micron Rating 10 µm
Weight 0.3 LB
EAN or UPC 742330083796

You May Also Like