text.skipToContent text.skipToNavigation


P171560

Hydraulic Cartridge

Item #100178618

Product details

  • Hydraulic Cartridge
  • 2.5600" ID x 5.510" OD x 7.990" Long
  • For Filter Series FHK, FIK
  • Primary Application: Donaldson FHK, FIK

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series FHK
FIK
Media Type N/A
O.D. 5.51 in
Length 7.99 in
Primary Application Donaldson FHK
FIK
I.D. 2.56 in
Weight 1.45 LB
EAN or UPC 742330022054

You May Also Like