Product details
- 5.51 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Outer Diameter (in) | 5.51 |
Bypass Valve Setting LR (PSI) | 22 psi |
Collapse Burst (in) | 10 |
Length (in) | 7.99 |
I.D. | 2.58 in, 65.5 mm |
Inner Diameter (in) | 2.58 |
Bypass Valve Setting LR (BAR) | 1.5 bar |
Length | 7.99 in, 203 mm |
Collapse Burst (mm) | 145 |
Element Description | Hydraulic Cartridge |
O.D. | 5.51 in, 140 mm |
Efficiency Beta | 17 Micron @ Beta 2 |
Media Type | Cellulose |
Inner Diameter (mm) | 65.5 |
Length (mm) | 203 |
Outer Diameter (mm) | 140 |
Efficiency Beta 2 | 17 micron |
Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
Collapse Burst | 145.04 psi, 10 bar |
Style | Cartridge |
Bypass Valve | Yes |
Weight | 2.8 LB |
EAN or UPC | 742330022139 |