text.skipToContent text.skipToNavigation


P171576

Hydraulic Cartridge

Item #100178633
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.5600" ID x 5.510" OD x 9.840" Long
  • For Filter Series FIK
  • Primary Application: Donaldson FIK

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FIK
Media Type N/A
O.D. 5.51 in
Length 9.84 in
Thread Size N/A
Primary Application Donaldson FIK
Beta Rating ß25=2
I.D. 2.56 in
Fits Assembly Model K070249
Micron Rating 25 µm
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. DRE6B
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 2.9 LB
EAN or UPC 742330083840

You May Also Like