text.skipToContent text.skipToNavigation


P171580

Hydraulic Cartridge

Item #100178635

Product details

  • Hydraulic Cartridge
  • 2.5800" ID x 5.510" OD x 15.740" Long
  • For Filter Series FIK
  • Primary Application: Donaldson FIK

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FIK
Media Type N/A
O.D. 5.51 in
Length 15.74 in
Primary Application Donaldson FIK
Beta Rating ß25=75
I.D. 2.58 in
Fits Assembly Model K070250
Micron Rating 25 µm
Weight 3.7 LB
EAN or UPC 742330022214

You May Also Like