Product details
- 3.74 in Outside Diameter
- Cartridge Style
Specifications
Inner Diameter (in) | 1.61 |
Outer Diameter (in) | 3.74 |
Outer Diameter (mm) | 95 |
Length | 6.65 in, 169 mm |
Efficiency Beta 1000 | 23 micron |
Efficiency Beta 2 | 7 micron |
Collapse Burst (mm) | 145 |
I.D. | 1.61 in, 41 mm |
Length (in) | 6.65 |
Length (mm) | 169 |
Overall Length (in) | 6.93 |
O.D. | 3.74 in, 95 mm |
Inner Diameter (mm) | 41 |
Collapse Burst (in) | 10 |
Media Type | Cellulose |
Overall Length (mm) | 176 |
Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Overall Length | 6.93 in, 176 mm |
Weight | 1.2 LB |
EAN or UPC | 742330119020 |