Product details
- 3.78 in Outside Diameter
- 3/4 BSP/G Thread Size
- Spin-On Style
Specifications
Efficiency Beta 1000 | 36 micron |
Length (mm) | 207 |
Thread Size | 3/4 BSP/G |
Gasket OD (in) | 2.83 |
Length | 8.15 in, 207 mm |
O.D. | 3.78 in, 96 mm |
Length (in) | 8.15 |
Gasket ID (in) | 2.44 |
Primary Application | FIAT 9447169 |
Gasket ID (mm) | 62 |
Media Type | Cellulose |
Outer Diameter (in) | 3.78 |
Efficiency Beta | 36 Micron @ Beta 1000 |
Gasket OD (mm) | 72 |
Outer Diameter (mm) | 96 |
Gasket O.D. | 2.83 in, 72 mm |
Style | Spin-On |
Gasket I.D. | 2.44 in, 62 mm |
Weight | 1.629 LB |
EAN or UPC | 742330119235 |