text.skipToContent text.skipToNavigation


P171653

Hydraulic Cartridge

Item #100178653
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.3800" ID x 2.760" OD x 3.350" Long
  • Primary Application: FBO C40/1

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.76 in
Length 3.35 in
Primary Application FBO C40/1
I.D. 1.38 in
Weight 0.485 LB
EAN or UPC 742330083888

You May Also Like