Product details
- 2.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Collapse Burst (mm) | 145 |
Outer Diameter (in) | 2.76 |
Collapse Burst (in) | 10 |
Length (in) | 5.12 |
Inner Diameter (mm) | 35 |
Element Description | Hydraulic Cartridge |
Efficiency Beta 1000 | 23 micron |
Media Type | Cellulose |
Outer Diameter (mm) | 70 |
Inner Diameter (in) | 1.38 |
O.D. | 2.76 in, 70 mm |
Length | 5.12 in, 130 mm |
Efficiency Beta 2 | 7 micron |
I.D. | 1.38 in, 35 mm |
Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
Length (mm) | 130 |
Collapse Burst | 145.04 psi, 10 bar |
Style | Cartridge |
Weight | 0.3 LB |
EAN or UPC | 742330083895 |