text.skipToContent text.skipToNavigation


P171674

Hydraulic Cartridge

Item #100178660
each

Product details

  • Hydraulic Cartridge
  • 2.9900" ID x 5.390" OD x 9.840" Long
  • Primary Application: FBO C630/1

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.39 in
Length 9.84 in
Primary Application FBO C630/1
I.D. 2.99 in
Weight 3.3 LB
EAN or UPC 742330083918

You May Also Like