text.skipToContent text.skipToNavigation


P171703

Hydraulic Cartridge

Item #100178663
each

Product details

  • Hydraulic Cartridge
  • 0.8900" ID x 1.690" OD x 3.540" Long
  • Synteq® Media
  • Primary Application: MP Products HP037.1A25A, FBO CM180/01

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 1.69 in
Length 3.54 in
Primary Application MP Products HP037.1A25A
FBO CM180/01
I.D. 0.89 in
Weight 0.13 LB
EAN or UPC 742330022252

You May Also Like