Product details
- 3.56 in Length
- 1.73 in Outside Diameter
- 0.89 in Inside Diameter
- Wire Mesh Media Type
Specifications
Efficiency Beta 2 | 27 MICRON |
Outer Diameter (mm) | 44 |
Efficiency Beta | 27 Micron @ Beta 2 |
Collapse Burst (mm) | 290 |
Outer Diameter (in) | 1.73 |
Length (in) | 3.56 |
Collapse Burst (in) | 20 |
Length (mm) | 90.5 |
Media Type | Wire Mesh |
Length | 3.56 in, 90.5 mm |
Inner Diameter (mm) | 22.6 |
Inner Diameter (in) | 0.89 |
Weight | 0.381 LB |
EAN or UPC | 742330120071 |