text.skipToContent text.skipToNavigation


P171713

Hydraulic Cartridge

Item #100178666
each

Product details

  • Hydraulic Cartridge
  • 1.0200" ID x 1.810" OD x 3.420" Long
  • Synteq® Media
  • Primary Application: MP Products HP065.1A06NA, FBO CM230/01

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 1.81 in
Length 3.42 in
Primary Application FBO CM230/01
MP Products HP065.1A06NA
I.D. 1.02 in
Weight 0.3 LB
EAN or UPC 742330022290

You May Also Like