Product details
- 1.81 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Collapse Burst (in) | 20 |
I.D. | 1.02 in, 25.8 mm |
Element Description | Hydraulic Cartridge |
Collapse Burst (mm) | 290 |
Outer Diameter (in) | 1.81 |
Outer Diameter (mm) | 46 |
Length (mm) | 87 |
Length (in) | 3.43 |
O.D. | 1.81 in, 46 mm |
Inner Diameter (mm) | 25.8 |
Media Type | Synthetic |
Length | 3.43 in, 87 mm |
Efficiency Beta 1000 | 23 micron |
Inner Diameter (in) | 1.02 |
Efficiency Beta | 23 Micron @ Beta 1000 |
Collapse Burst | 290.08 psi, 20 bar |
Style | Cartridge |
Weight | 0.1 LB |
EAN or UPC | 742330022313 |