text.skipToContent text.skipToNavigation


P171738

Hydraulic Cartridge

Item #100178677
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.0800" ID x 2.130" OD x 9.050" Long
  • Synteq® Media
  • Primary Application: MP Products HP135.2A10NA, FBO 453.52

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 2.13 in
Length 9.05 in
Thread Size N/A
Primary Application MP Products HP135.2A10NA
FBO 453.52
I.D. 1.08 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. DHE3A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.6 LB
EAN or UPC 742330022368

You May Also Like