Product details
- 3.07 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Efficiency Beta | 11 Micron @ Beta 1000 |
Stauff Part No. | N/A |
Schrader Part No. | N/A |
Vickers Part No. | N/A |
Length | 9.41 in, 239 mm |
O.D. | 3.07 in, 78 mm |
Moog Part No. | N/A |
Media Type | Synthetic |
Efficiency Beta 1000 | 11 micron |
Fairey Arlon Part No. | N/A |
Collapse Burst (mm) | 290 |
LHA Part No. | N/A |
Inner Diameter (mm) | 40.4 |
Parker Part No. | N/A |
Gresen Part No. | N/A |
Outer Diameter (mm) | 78 |
I.D. | 1.59 in, 40.4 mm |
PTI Part No. | N/A |
Zinga Part No. | N/A |
Length (mm) | 239 |
Element Description | Hydraulic Cartridge |
Dmic Part No. | DHE5A |
Collapse Burst (in) | 20 |
Pall Part No. | N/A |
Length (in) | 9.41 |
Outer Diameter (in) | 3.07 |
Hycon Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Inner Diameter (in) | 1.59 |
Collapse Burst | 290.08 psi, 20 bar |
Style | Cartridge |
Weight | 1.5 LB |
EAN or UPC | 742330022405 |