text.skipToContent text.skipToNavigation


P171746

Hydraulic Cartridge

Item #100178684
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.5900" ID x 3.070" OD x 14.960" Long
  • Synteq® Media
  • Primary Application: MP Products HP320.3A03NA, FBO 456.51

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 3.07 in
Length 14.96 in
Thread Size N/A
Primary Application FBO 456.51
MP Products HP320.3A03NA
I.D. 1.59 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. DHE6C
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 2.25 LB
EAN or UPC 742330022429

You May Also Like