text.skipToContent text.skipToNavigation


P171773

Hydraulic Cartridge

Item #100178687
each

Product details

  • Hydraulic Cartridge
  • 0.6100" ID x 1.120" OD x 2 3/4" Long
  • Primary Application: FBO Filter housing LC5/02

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 1.12 in
Length 2 3/4 in
Primary Application FBO Filter housing LC5/02
I.D. 0.61 in
Weight 0.02 LB
EAN or UPC 742330087855

You May Also Like