text.skipToContent text.skipToNavigation


P171802

Hydraulic Cartridge

Item #100178690
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.7700" ID x 2.820" OD x 5.910" Long
  • For Filter Series FRK
  • Primary Application: Fairey Arlon TX310

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FRK
Media Type N/A
O.D. 2.82 in
Length 5.91 in
Thread Size N/A
Primary Application Fairey Arlon TX310
I.D. 1.77 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. FAIREY ARLON
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.1 LB
EAN or UPC 742330022603

You May Also Like