text.skipToContent text.skipToNavigation


P171807

Hydraulic Cartridge

Item #100178694

Product details

  • Hydraulic Cartridge
  • 2.5200" ID x 4.170" OD x 18.310" Long
  • For Filter Series FRK
  • Primary Application: Donaldson FRK Assy, Fairey Arlon TXX5A10

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FRK
Media Type N/A
O.D. 4.17 in
Length 18.31 in
Thread Size N/A
Primary Application Fairey Arlon TXX5A10
Donaldson FRK Assy
I.D. 2.52 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. FAIREY ARLON
PTI Part No. N/A
Vickers Part No. N/A
Weight 4.06 LB
EAN or UPC 742330022658

You May Also Like