text.skipToContent text.skipToNavigation


P171811

Hydraulic Cartridge

Item #100178698
each

Product details

  • Hydraulic Cartridge
  • 1.7700" ID x 2.820" OD x 11.810" Long
  • For Filter Series FRK
  • Primary Application: Donaldson FRK Assy, Fairey Arlon TX3D-10

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FRK
Media Type N/A
O.D. 2.82 in
Length 11.81 in
Thread Size N/A
Primary Application Fairey Arlon TX3D-10
Donaldson FRK Assy
I.D. 1.77 in
Weight 1.2 LB
EAN or UPC 742330022696

You May Also Like