Product details
- 4.17 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Inner Diameter (in) | 2.52 |
Length (mm) | 190 |
Media Type | Cellulose |
Length | 7.48 in, 190 mm |
Efficiency Beta 1000 | 23 micron |
O.D. | 4.17 in, 106 mm |
Length (in) | 7.48 |
I.D. | 2.52 in, 64 mm |
Outer Diameter (mm) | 106 |
Element Description | Hydraulic Cartridge |
Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
Collapse Burst (in) | 10 |
Inner Diameter (mm) | 64 |
Collapse Burst (mm) | 145 |
Outer Diameter (in) | 4.17 |
Efficiency Beta 2 | 7 micron |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 1.85 LB |
EAN or UPC | 742330022702 |