text.skipToContent text.skipToNavigation


P171814

Hydraulic Cartridge

Item #100178701
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.5200" ID x 4.170" OD x 18.300" Long
  • For Filter Series FRK
  • Primary Application: Donaldson FRK Assy, Fairey Arlon TXX5A-10

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FRK
Media Type N/A
O.D. 4.17 in
Length 18.3 in
Thread Size N/A
Primary Application Fairey Arlon TXX5A-10
Donaldson FRK Assy
I.D. 2.52 in
Weight 3.8 LB
EAN or UPC 742330022726

You May Also Like