Product details
- 2.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Collapse Burst (in) | 10 |
Outer Diameter (mm) | 70 |
Element Description | Hydraulic Cartridge |
Length | 8.27 in, 210 mm |
Inner Diameter (mm) | 40 |
Length (mm) | 210 |
I.D. | 1.57 in, 40 mm |
Outer Diameter (in) | 2.76 |
Collapse Burst (mm) | 145 |
Inner Diameter (in) | 1.57 |
O.D. | 2.76 in, 70 mm |
Efficiency Beta | 60 Micron @ Beta 2 |
Efficiency Beta 2 | 60 micron |
Filter Series | FIK |
Length (in) | 8.27 |
Media Type | Wire Mesh |
Series | FIK |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 0.7 LB |
EAN or UPC | 742330022900 |