text.skipToContent text.skipToNavigation


P171837

Hydraulic Cartridge

Item #100178714
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.5700" ID x 2.760" OD x 8.270" Long
  • For Filter Series FSK
  • Primary Application: Donaldson FSK ASSY

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FSK
Media Type N/A
O.D. 2.76 in
Length 8.27 in
Primary Application Donaldson FSK ASSY
Beta Rating ß25=2
I.D. 1.57 in
Fits Assembly Model K040813
Micron Rating 25 µm
Weight 0.85 LB
EAN or UPC 742330022924

You May Also Like