text.skipToContent text.skipToNavigation


P171839

Hydraulic Cartridge

Item #100178715

Product details

  • Hydraulic Cartridge
  • 0.8700" ID x 1.690" OD x 3.380" Long
  • For Filter Series FSK
  • Primary Application: Donaldson FSK ASSY

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series FSK
Media Type N/A
O.D. 1.69 in
Length 3.38 in
Primary Application Donaldson FSK ASSY
Beta Rating ß10=2
I.D. 0.87 in
Fits Assembly Model K030319
Micron Rating 10 µm
Weight 0.1 LB
EAN or UPC 742330022931

You May Also Like