Product details
- 1.69 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Inner Diameter (mm) | 22 |
Outer Diameter (mm) | 43 |
Inner Diameter (in) | 0.87 |
Length (in) | 6.38 |
Efficiency Beta 1000 | 11 micron |
Outer Diameter (in) | 1.69 |
Bypass Valve Setting LR (PSI) | 22 psi |
Efficiency Beta | 11 Micron @ Beta 1000 |
Length | 6.38 in, 162 mm |
Length (mm) | 162 |
Bypass Valve Setting LR (BAR) | 1.5 bar |
Media Type | Synthetic |
Filter Series | FIK |
Collapse Burst (in) | 10 |
I.D. | 0.87 in, 22 mm |
Element Description | Hydraulic Cartridge |
O.D. | 1.69 in, 43 mm |
Collapse Burst (mm) | 145 |
Series | FIK |
Bypass Valve | Yes |
Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 0.4 LB |
EAN or UPC | 742330022962 |