Product details
- 3.74 in Outside Diameter
- 1 1/4 BSP/G Thread Size
- Strainer Style
Specifications
Media Type | Wire Mesh |
Efficiency Beta 2 | 90 micron |
Thread Size | 1 1/4 BSP/G |
Efficiency Beta | 90 Micron @ Beta 2 |
Length (mm) | 171.5 |
Length | 6.75 in, 171.5 mm |
Outer Diameter (in) | 3.74 |
O.D. | 3.74 in, 95 mm |
Outer Diameter (mm) | 95 |
Length (in) | 6.75 |
Style | Strainer |
Weight | 1.3 LB |
EAN or UPC | 742330120842 |