text.skipToContent text.skipToNavigation


P172460

Hydraulic Cartridge

Item #100178733
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.6200" ID x 4.960" OD x 8.310" Long
  • Primary Application: Fairey Arlon TXX6A-10

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.96 in
Length 8.31 in
Primary Application Fairey Arlon TXX6A-10
Beta Rating 10/21/25
I.D. 3.62 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Fairey Arlon Part No. TXX6A-10
Weight 2.1 LB
EAN or UPC 742330023174

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison