text.skipToContent text.skipToNavigation


P172466

Hydraulic Cartridge

Item #100178737

Product details

  • Hydraulic Cartridge
  • 3.6200" ID x 4.960" OD x 18.900" Long
  • Primary Application: Fairey Arlon TXX8C-10

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.96 in
Length 18.9 in
Thread Size N/A
Primary Application Fairey Arlon TXX8C-10
I.D. 3.62 in
Weight 2.3 LB
EAN or UPC 742330023235

You May Also Like