Product details
- Hydraulic Cartridge
- 1.2600" ID x 2.870" OD x 9.130" Long
- Synteq® Media
- Primary Application: Fairey Arlon 270L201A
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Length | 9.130 in |
Parker Part No. | N/A |
Gresen Part No. | N/A |
Dmic Part No. | N/A |
Pall Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Vickers Part No. | N/A |
LHA Part No. | N/A |
Filter Series | N/A |
I.D. | 1.26 in |
Element Description | Hydraulic Cartridge |
Media Type | Synteq® |
Schrader Part No. | N/A |
O.D. | 2.87 in |
Hycon Part No. | N/A |
Moog Part No. | N/A |
PTI Part No. | N/A |
Fairey Arlon Part No. | FAIREY ARLON |
Thread Size | N/A |
Stauff Part No. | N/A |
Zinga Part No. | N/A |
Primary Application | Fairey Arlon 270L201A |
Weight | 0.75 LB |
EAN or UPC | 742330023396 |