text.skipToContent text.skipToNavigation


P173033

Hydraulic Cartridge

Item #100178754
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.2600" ID x 2.870" OD x 9.130" Long
  • Synteq® Media
  • Primary Application: Fairey Arlon 270L205A

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 2.87 in
Length 9.13 in
Thread Size N/A
Primary Application Fairey Arlon 270L205A
I.D. 1.26 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. FAIREY ARLON
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.5 LB
EAN or UPC 742330023402

You May Also Like