Product details
- Hydraulic Cartridge
- 1.9000" ID x 3.360" OD x 3.900" Long
- Synteq® Media
- Primary Application: Fairey Arlon 370ZAFFA
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Vickers Part No. | N/A |
Parker Part No. | N/A |
PTI Part No. | N/A |
Pall Part No. | N/A |
Filter Series | N/A |
Dmic Part No. | N/A |
Zinga Part No. | N/A |
O.D. | 3.36 in |
Fairey Arlon Part No. | FAIREY ARLON |
I.D. | 1.9 in |
Moog Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Primary Application | Fairey Arlon 370ZAFFA |
Thread Size | N/A |
LHA Part No. | N/A |
Hycon Part No. | N/A |
Element Description | Hydraulic Cartridge |
Schrader Part No. | N/A |
Media Type | Synteq® |
Length | 3.900 in |
Stauff Part No. | N/A |
Gresen Part No. | N/A |
Weight | 1.15 LB |
EAN or UPC | 742330023426 |