Product details
- Hydraulic Cartridge
- 1.8900" ID x 3.360" OD x 7.870" Long
- Synteq® Media
- Primary Application: Fairey Arlon 370L210A
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Primary Application | Fairey Arlon 370L210A |
Hycon Part No. | N/A |
Dmic Part No. | N/A |
O.D. | 3.36 in |
PTI Part No. | N/A |
Zinga Part No. | N/A |
Media Type | Synteq® |
Element Description | Hydraulic Cartridge |
Pall Part No. | N/A |
LHA Part No. | N/A |
Filter Series | N/A |
I.D. | 1.89 in |
Moog Part No. | N/A |
Stauff Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Vickers Part No. | N/A |
Parker Part No. | N/A |
Thread Size | N/A |
Gresen Part No. | N/A |
Schrader Part No. | N/A |
Fairey Arlon Part No. | FAIREY ARLON |
Length | 7.870 in |
Weight | 1.166 LB |
EAN or UPC | 742330023495 |