text.skipToContent text.skipToNavigation


P173058

Hydraulic Cartridge

Item #100178791
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.2600" ID x 4.960" OD x 18.900" Long
  • Primary Application: Fairey Arlon MB8C

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.96 in
Length 18.9 in
Thread Size N/A
Primary Application Fairey Arlon MB8C
I.D. 3.26 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. FAIREY ARLON
PTI Part No. N/A
Vickers Part No. N/A
Weight 4.65 LB
EAN or UPC 742330023617

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison