Product details
- 3.94 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (in) | 10 |
Media Type | Cellulose |
Collapse Burst (mm) | 145 |
Length | 7.05 in, 179 mm |
Efficiency Beta | 27 Micron @ Beta 2 |
Length (mm) | 179 |
Inner Diameter (in) | 2.32 |
I.D. | 2.32 in, 59 mm |
O.D. | 3.94 in, 100 mm |
Inner Diameter (mm) | 59 |
Length (in) | 7.05 |
Outer Diameter (in) | 3.94 |
Outer Diameter (mm) | 100 |
Efficiency Beta 2 | 27 micron |
Collapse Burst | 145.04 psi, 10 bar |
Style | Cartridge |
Weight | 1.75 LB |
EAN or UPC | 742330121474 |