text.skipToContent text.skipToNavigation


P173081

Hydraulic Cartridge

Item #100178792

Product details

  • Hydraulic Cartridge
  • 3.9400" ID x 6" OD x 25.400" Long
  • Primary Application: Q & K 1717467

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 6 in
Length 25.4 in
Primary Application Q & K 1717467
I.D. 3.94 in
Weight 9.2 LB
EAN or UPC 742330107690

You May Also Like