Product details
- 2.76 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (in) | 10 |
Length | 8.23 in, 209 mm |
Efficiency Beta 1000 | 36 micron |
Length (in) | 8.23 |
O.D. | 2.76 in, 70 mm |
Inner Diameter (in) | 1 |
Outer Diameter (mm) | 70 |
Inner Diameter (mm) | 25.5 |
I.D. | 1 in, 25.5 mm |
Outer Diameter (in) | 2.76 |
Media Type | Cellulose |
Efficiency Beta | 36 Micron @ Beta 1000, 7 Micron @ Beta 2 |
Length (mm) | 209 |
Collapse Burst (mm) | 145 |
Efficiency Beta 2 | 7 micron |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 0.837 LB |
EAN or UPC | 742330121634 |