Product details
- 1.38 in Outside Diameter
- Cartridge Style
Specifications
Media Type | Synthetic |
O.D. | 1.38 in, 35 mm |
I.D. | 0.49 in, 12.4 mm |
Efficiency Beta 1000 | 23 micron |
Collapse Burst (in) | 30 |
Inner Diameter (mm) | 12.4 |
Collapse Burst (mm) | 435 |
Length (mm) | 93.2 |
Outer Diameter (in) | 1.38 |
Outer Diameter (mm) | 35.1 |
Inner Diameter (in) | 0.49 |
Efficiency Beta | 23 Micron @ Beta 1000 |
Length (in) | 3.67 |
Length | 3.67 in, 93.2 mm |
Collapse Burst | 435.11 psi, 30 bar |
Style | Cartridge |
Weight | 0.2 LB |
EAN or UPC | 742330114100 |