Product details
- 5.51 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (mm) | 145 |
Length (in) | 9.88 |
Outer Diameter (in) | 5.51 |
Length | 9.88 in, 251 mm |
Efficiency Beta | 7 Micron @ Beta 1000 |
Outer Diameter (mm) | 140 |
Length (mm) | 251 |
Media Type | Synthetic |
Efficiency Beta 1000 | 7 micron |
O.D. | 5.51 in, 140 mm |
Inner Diameter (in) | 2.56 |
Collapse Burst (in) | 10 |
Inner Diameter (mm) | 65 |
I.D. | 2.56 in, 65 mm |
Collapse Burst | 145.04 psi, 10 bar |
Style | Cartridge |
Weight | 3.776 LB |
EAN or UPC | 742330219676 |