text.skipToContent text.skipToNavigation


P173481

Hydraulic Cartridge

Item #100178828
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.5700" ID x 3.270" OD x 7.720" Long
  • Primary Application: LIEBHERR7367204

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.27 in
Length 7.72 in
Primary Application LIEBHERR7367204
Beta Rating N/A
I.D. 1.57 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 1.6 LB
EAN or UPC 742330103999

You May Also Like